Skip Content

TP
PETROCHEM

Air Tool Oil, 5 gal. Container Size

  • Item # 6HXJ6
  • My Part #
  • Mfr. Model # FOODSAFE AIR LINE FG-32-005
  • Catalog Page # N/A
  • UNSPSC # 15121520
Air Tool Oil, 5 gal. Container Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $423.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Tool Oil
  • ISO Viscosity Grade 32
  • SAE Grade 10W
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -67 Degrees F
  • Max. Operating Temp. 510 Degrees F
  • Viscosity Index 140
  • Flash Point 460 Degrees F
  • Pour Point -67 Degrees F
  • Container Type Pail
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H-1
  • Application For Air Line Tools
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.826
  • For Use With Air Line Tools
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.