Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PETROCHEM

Air Tool Lubricant, 1 gal. Container Size

  • Item # 40P261
  • My Part #
  • Mfr. Model # FOODSAFE AIRLINE TOOL FG-46-001
  • Catalog Page # 2454
  • UNSPSC # 15121526
Air Tool Lubricant, 1 gal. Container Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Synthetic hydrocarbon lubricant features tough extreme-pressure properties, longterm oxidation stability, and rust-prevention on medium pneumatic equipment and handheld air-operated tools in food, beverage, and packing operations.
SAE 15W/ISO 46.

View More

Technical Specs

  • Item Air Tool Lubricant
  • Container Size 1 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -63 Degrees F
  • Max. Operating Temp. 485 Degrees F
  • Flash Point 485 Degrees F
  • Container Type Jug
  • Color Clear
  • Standards Approved By The USDA. For H-1 Applications (Lubricants with Possible Food Contact and Comply with The Requirements of F.D.A. 21 Cfr 1778.3570
  • Application These air tool oils provide excellent lubrication for both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. They can be fed through an airline lubricator or by a squirt can directly into the tool through the quick coupling air connection. These products have exceptional benefits over petroleum oils in these applications because there is direct danger of polluting the air, water, soil, or work environment through loss of the lubricant.
  • Specific Gravity 0.83
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.