Skip Content

C3
PETROCHEM

1 gal. Jug of Compressor Oil

  • Item# 45VF72
  • Mfr. Model# AIR-COMP 46-001
  • Catalog Page# N/A
  • UNSPSC# 12181601
1 gal. Jug of Compressor Oil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compressor Oil
  • Base Synthetic Oil
  • Food Grade No
  • Size 1 gal.
  • Container Type Jug
  • SAE Grade 15
  • ISO Viscosity Grade 46
  • Flash Point 460 Degrees F (238 Degrees C )
  • Four-Ball Wear 0.60mm
  • Pour Point -36 Degrees C
  • Temp. Range -33 Degrees to 460 Degrees F
  • Viscosity @ 100C 6.7 cSt
  • Viscosity @ 40C 45.8 cSt
  • Viscosity Index 97
  • Application Gear Head Motors, Drip Oilers, Air-Oilers, Air-Tools, Water Pumps, Bearings, Machine Oil, Roller Chains, Cables, Hydraulic And Circulating Oils, Etc., And General Lubrication. These Products May Also Be Used In Reduction Units Where Original Equipment Manufactures OEM Require An R&O Lubricant I.E. Afnor Nfe 48-600 Hl, Din 51524 Part 1, And Denison Hf-1 Fluids, Compressors, Especially Portable And Stationary Rotary Vane And Screw Compressors As Well As In Single-Stage, Two-Stage, And Multistage Reciprocating Compressors, And Are Compatible In Ammonia Refrigerant Systems
  • Standards ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.