Skip Content

DG
PETERSON

Wiring Adapter with 6-Way Pin Vehicle Connection

  • Item # 32UM74
  • My Part #
  • Mfr. Model # V5413
  • Catalog Page # N/A
  • UNSPSC # 26121704
Wiring Adapter,6-Way Pin to 4-Way Flat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wiring Adapter
  • Vehicle Connection 6-Way Pin
  • Trailer Connection 4-Way Flat
  • Length 4-1/2"
  • Width 2-1/4"
  • Height 2-1/4"
  • For Use With Vehicle and Trailer Connector
  • Features Converts 6-Way Round Connector to 4-Way Flat Connector, Easily Adapts Tow Vehicle Connector to Trailer Connector, Full Length Plug Shell Ensures Positive Latching, Non-Corrosive Nylon Shell
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.