Skip Content

DG
PETERSON

Reflector,Round,Amber,2-3/4" L

  • Item # 32UM69
  • My Part #
  • Mfr. Model # B490A
  • Catalog Page # N/A
  • UNSPSC # 25172906
Reflector,Round,Amber,2-3/4" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reflector
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Amber
  • Length - Vehicle Lighting 2-3/4"
  • Width - Vehicle Lighting 2-3/4"
  • Height - Vehicle Lighting 7/64"
  • Diameter - Vehicle Lighting 2-7/8"
  • Material Acrylic
  • Mounting - Vehicle Lighting Permanent
  • FMVSS - Vehicle Lighting FMVSS-108
  • Type Stick On
  • For Use With Cars, Trucks, Vans
  • Includes Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.