Skip Content

WG
PETERSON

Reflector,Stick On,Red,3-13/64 in. dia.

  • Item # 32UM63
  • My Part #
  • Mfr. Model # B475R
  • Catalog Page # N/A
  • UNSPSC # 25172906
Reflector,Stick On,Red,3-13/64 in. dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Reflector
  • Type Stick On
  • Color Red
  • Shape Round
  • Diameter 3-13/64"
  • Length 3-13/64"
  • Width 3-13/64"
  • Height 1/4"
  • Material Polycarbonate
  • For Use With Cars, Trucks, Vans
  • Includes Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.