Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

License Plate Lamp, Round, Clear, PK2

  • Item# 5MTK7
  • Mfr. Model# 438
  • Catalog Page# N/A
  • UNSPSC# 25172901
License Plate Lamp,Round,Clear,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item License Plate Lamp
  • Type Bulb Replaceable
  • Length 2"
  • Width 1-1/2"
  • Diameter 2"
  • Depth 1-1/2"
  • Color Clear
  • Shape Round
  • Lamp Type Incandescent
  • Lamp Life 15,000 hr.
  • Volt Bulb 12
  • Termination Type Blunt Cut Wires
  • Mounting Type Flush
  • Fits 1-1/4" Hole
  • Used For Replacement
  • Includes Single 6" Lead Wire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms