Skip Content

DG
PETERSON

Flat Tester,4-Way,1-1/2 In

  • Item # 32UM77
  • My Part #
  • Mfr. Model # V5411
  • Catalog Page # N/A
  • UNSPSC # 25181708
Flat Tester,4-Way,1-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Tester
  • Connection Type 4-Way
  • Length 1-1/2"
  • Width 1-1/2"
  • For Use With Vehicle
  • Standards Tests to SAE Standards on Flat 4-Way Functions for Tail Light, Stop/Turn Lights, and Ground
  • Features Tester Plugs Into Connector of Tow Vehicle and Illuminates When the Electrical Connections Are Correct, Self-Service Viz Pack Packaging
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms