Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PERMATEX

Thread Sealant, 250mL, Tube, White

  • Item# 3DPN5
  • Mfr. Model# 56725
  • Catalog Page# N/A
  • UNSPSC# 31201612
Thread Sealant,250mL,Tube,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $106.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 250mL
  • Container Type Tube
  • Color White
  • Application Time Not Specified
  • Performance Temp. Range -65 Degrees F to 400 Degrees F
  • Specific Gravity 1.1
  • Viscosity 300,000cP
  • For Use With Stainless Steel Fittings, Oil Psi Sending Units/Sensors, Fuel Fittings, Oil and Coolant Lines, Hydraulic Line Fittings, Transmission Fluid Fittings, Pto Fittings, Air Conditioning Fittings
  • Application Recommended for Sealing Metal Tapered Pipe Threads and Fittings Up to 5 cm (2") National Pipe Thread (NPT)
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.