Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PERMATEX

Thread Sealant, Tube, 250mL, White

  • Item# 3DPN4
  • Mfr. Model# 56525
  • Catalog Page# N/A
  • UNSPSC# 31201612
Thread Sealant,Tube,250mL,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thread Sealant
  • Size 250mL Tube
  • Color White
  • Specific Gravity 1.10
  • Viscosity 300,000cP
  • For Use With Stainless Steel Fittings, Oil PSI Sending Units/Sensors, Fuel Fittings, Oil And Coolant Lines, Hydraulic Line Fittings, Transmission Fluid Fittings, PTO Fittings, Air Conditioning Fittings
  • Application Recommended For Sealing Metal Tapered Pipe Threads And Fittings Up To 5 cm (2") National Pipe Thread (NPT)
  • Standards NSF White Book Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.