Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PERMATEX

Sensor-Safe Blue RTV Silicone, 7 oz. Automatic Tube®

  • Item# 3DPT5
  • Mfr. Model# 81860
  • Catalog Page# N/A
  • UNSPSC# 31201616
Sensor-Safe Blue RTV Silicone, 7 oz. Automatic Tube® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gasket Sealants

Technical Specs

  • Item RTV Silicone
  • Type Sensor-Safe
  • Size 7 oz. Automatic Tube(R)
  • Color Blue
  • Temp. Range -65 to 500 Degrees F
  • Specific Gravity 0.85
  • Viscosity Paste
  • Flash Point 200 Degrees F
  • Full Cure 24 hr.
  • Application Time 2 min.
  • Substrates Concrete, Stone, Wood, Tile, Fiberglass, Brick, Marble, Glass, Metal, Plastic
  • Characteristics Single Component, Room Temperature Vulcanizing Compound, Low Volatility, Fills Gaps Up To 0.25"
  • Application Use As Formed-In-Place Gaskets For Mechanical Assemblies, Flexible And Rigid Flanges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms