Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PERMATEX

Pipe Joint Compound, 16 oz., Black

  • Item# 3DPR1
  • Mfr. Model# 80045
  • Catalog Page# 2784
  • UNSPSC# 31201605
Pipe Joint Compound,16 oz.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Joint Compound
  • Size 16 oz.
  • Container Type Bottle
  • Chemical Type Polymerized Vegetable Oil
  • Color Black
  • Application Time Not Specified
  • Performance Temp. Range -65 Degrees F to 400 Degrees F
  • Flash Point 76 Degrees F
  • Specific Gravity 1.28
  • Viscosity 40,000cP
  • For Use With Universal Sealant that Lubricates and Seals Threaded Joints on Water, Oil and Fuel Lines
  • Application Pipe Sealing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.