Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PERMATEX

Fast Dry, Rigid Cure Brown Gasket Sealant, 3 oz. Tube

  • Item# 3DPP7
  • Mfr. Model# 80008
  • Catalog Page# N/A
  • UNSPSC# 31201616
Fast Dry, Rigid Cure Brown Gasket Sealant, 3 oz. Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gasket Sealant
  • Type Fast Dry, Rigid Cure
  • Size 3 oz. Tube
  • Color Brown
  • Temp. Range -65 to 400 Degrees F
  • Specific Gravity 0.85
  • Viscosity Paste
  • Full Cure 24 hr.
  • Application Time 2 min.
  • Substrates Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
  • Characteristics Seals Rigid Flanges, Fittings, Connections And Assembles Against Leakage
  • Application Improves Seal On Gaskets
  • Standards MIL-S-45180D, Type I
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms