Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PERMATEX

Anti Seize Compound, 16 oz. Container Size, 16 oz. Net Weight

  • Item# 2GXY7
  • Mfr. Model# 80208
  • Catalog Page# N/A
  • UNSPSC# 15121515
Anti Seize Compound, 16 oz. Container Size, 16 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Anti Seize Compound
  • Container Size 16 oz.
  • Container Type Brush Top Bottle
  • Lubricant Additives Aluminum
  • Color Silver
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 1600 Degrees F
  • Lubricant NSF Rating Not Rated
  • Physical Form Paste
  • Net Weight 16 oz.
  • Specific Gravity 1.13
  • VOC Content 0%
  • Flash Point Less Than 200 Degrees F
  • Series 767
  • Standards Mil Spec A-907
  • Application Lubricates And Protects Bolts, Studs, Flanges, Gaskets. Lubricates and permits easy disassembly of assemblies exposed to high temperatures and heavy contactpressures, such as boiler and oven parts, jet engines, and industrial turbines.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.