Skip Content

 
PERMA-PATCH

Permanent Pavement Repair

Permanent Pavement Repair close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pavement Repair Patch 
  • Form Solid 
Size
Please Select
Container Type
Please Select
Coverage
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Container Type
Coverage
Price
Qty
Please use Qty box to add item(s) to cart.
PP-30-CP
30 lb.
Pail
3 sq. ft. x 1" depth

$33.15 / each

Enter location to check availability
Catalog Page #  1745 

Price $33.15 / each

Technical Specs

  • Item Pavement Repair Patch
  • Form Solid
  • Size 30 lb.
  • Container Type Pail
  • Coverage 3 sq. ft. x 1" depth
PP-60-C
60 lb.
Bag
6 sq. ft. x 1" depth

$35.15 / each

Enter location to check availability
Catalog Page #  1745 

Price $35.15 / each

Technical Specs

  • Item Pavement Repair Patch
  • Form Solid
  • Size 60 lb.
  • Container Type Bag
  • Coverage 6 sq. ft. x 1" depth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More