Navigation Menu New

Access My Account, Order History, Lists and more here.

56PH79 PP-60-C UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Black Pavement Repair Patch, 60 lb Bag, Coverage: 6 sq ft @ 1 in

  • Item # 56PH79
  • Mfr. Model # PP-60-C
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Pavement Repair Patch
  • Color Black
  • Container Size 60 lb
  • Container Style Bag
  • Coverage 6 sq ft @ 1 in
  • VOC 0 g/L
  • Flash Point 250 Degrees F
  • Application Temp. Range 0 Degrees to 105 Degrees F
  • Starts to Harden Immediately
  • Full Cure Time Not Specified
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Characteristics Bonds Equally Well to Dry/Damp/Wet Surfaces, Paving Repair Compound Rapidly
  • Cured Color Family Blacks
Back to Top