ST
PERMA-PATCH

Black Cold Patch, 30 lb. Pail, Coverage: 3 sq. ft @ 2"

  • Item # 55EK40
  • My Part #
  • Mfr. Model # PP-30-FP
  • Catalog Page # N/A
  • UNSPSC # 0
Black Cold Patch, 30 lb. Pail, Coverage: 3 sq. ft  @ 2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$20.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Cold Patch
  • Color Black
  • Number of Components 1
  • Container Size 30 lb.
  • Container Style Pail
  • Coverage 3 sq. ft @ 2"
  • VOC 0gr/L
  • Flash Point 400 Degrees F
  • Application Temp. Range 40 Degrees to 122 Degrees F
  • Starts to Harden 1 min.
  • Full Cure Time 1 to 2 days
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Application Asphalt Patching, Concrete Repair
  • For Use With Asphalt, Concrete Pavement
  • Characteristics Durable, Fast Curing, Hard Finish, No Mixing Required, Ready to Use, Weather Resistant
  • Meets DOT
  • Cured Color Family Blacks
How can we improve our Technical Specifications?

Compliance and Restrictions