Navigation Menu New

Access My Account, Order History, Lists and more here.

55EK37 PP-50-CP UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Black Cold Patch, 50 lb Pail, Coverage: 5 sq ft @ 2 in

  • Item # 55EK37
  • Mfr. Model # PP-50-CP
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Cold Patch
  • Color Black
  • Number of Components 1
  • Container Size 50 lb
  • Container Style Pail
  • Coverage 5 sq ft @ 2 in
  • VOC 0 g/L
  • Flash Point 400 Degrees F
  • Application Temp. Range 0 Degrees to 100 Degrees F
  • Starts to Harden 1 min
  • Full Cure Time 1 to 2 day
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Application Asphalt Patching, Concrete Repair
  • For Use With Asphalt, Concrete Pavement
  • Characteristics Durable, Fast Curing, Hard Finish, No Mixing Required, Ready to Use, Weather Resistant
  • Meets DOT
  • Cured Color Family Blacks

Compliance and Restrictions

Back to Top