Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
PERFEX

Double-knit, Polyester Mop Cover, Length 16", Width 5", 25 PK

  • Item# 3LDP2
  • Mfr. Model# 22-35
  • Catalog Page# N/A
  • UNSPSC# 47131619
Double-knit, Polyester Mop Cover, Length 16", Width 5", 25 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dust Mops

Technical Specs

  • Item Mop Cover
  • Material Double-knit, Polyester
  • Length 16"
  • Depth 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms