ST
PERFECTSENSE

Thermostat, White, Heating, SPST Switch

  • Item # 53EA92
  • My Part #
  • Mfr. Model # PS801
  • Catalog Page # 3024
  • UNSPSC # 41112209
Thermostat, White, Heating, SPST Switch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Line Voltage Non-Programmable Thermostats


$24.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring bimetal temperature sensing for better thermal performance, this Perfect Sense™ line voltage thermostat by Uni-Line® has a simple design that mounts flush to the wall. Model can be mounted directly to a 2 x 4" vertical outlet box and it comes with a large knob to ease temperature adjustments. Suitable as a replacement for most existing electric heat thermostats.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Thermostat Programmable No
  • Thermostat Heating/Cooling Heating
  • Thermostat Switch Type SPST
  • Thermostat Control Range 40 Degrees to 90 Degrees F
  • Thermostat Voltage 120 to 277VAC
  • Full Load Amps @ 120VAC 22A
  • Full Load Amps @ 240VAC 22A
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Temp. Sensitivity +/-3 Degrees F
  • Sensor Type Mechanical
  • Switch Action Open on Rise
  • Number of Switches 1
  • Differential +/-3 Degrees F
  • Height 4-1/2"
  • Width 2-3/4"
  • Depth 1"
  • Color White
  • Mounting Type Vertical
  • Number of Stages 1
  • Standards ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None