C3
PERFECTSENSE

Low Voltage Thermostat, White, 24VAC

  • Item # 52KA67
  • My Part #
  • Mfr. Model # PS988-1R
  • Catalog Page # 3023
  • UNSPSC # 41112209
Low Voltage Thermostat, White, 24VAC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Low Voltage Mechanical Thermostats


$17.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a 2-pc. design to ease installation, this PERFECTSENSE 900 series low voltage thermostat features multiple settings that allow use on a wide range of heating systems. Model comes with a large built-in thermometer to accurately display the room temperature.

• Accuracy: ±2°F
• Switch action: reed switch

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Terminal Designations W, G, Y, RC, RH
  • System Switching No
  • Fan Switching No
  • Automatic Changeover No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Mounting Vertical
  • Height 4-3/4"
  • Width 2-3/4"
  • Depth 1-1/8"
  • Color White
  • Control Range 50 Degrees to 90 Degrees F
  • Features Adjustable Heat Anticipator, Mercury Free, J-Box Compatible, Positive Off Switch, Fixed Cooling Anticipation
  • For Use With Gas, Electric, Millivolt Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products