ST
PERFECT EQUIPMENT

625 x 0.961" Steel Adhesive Wheel Weight; PK1

  • Item # 33Y006
  • My Part #
  • Mfr. Model # 200624STR
  • Catalog Page # 952
  • UNSPSC # 25191701
625 x 0.961" Steel Adhesive Wheel Weight; PK1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Tire and Wheel~Wheel Weights


$171.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

12" strips of presegmented QuikStik® Stick-On Steel Weights can be broken to the length of weight needed. Hold weight to underside of rim.

• Low-profile
• Coated for corrosion resistance

View More

Technical Specs

  • Item Adhesive Wheel Weight
  • Type Roll
  • Weight 0.25 oz.
  • Size 625 x 0.961"
  • Material Steel
  • Number of Pieces 1280
  • For Use On Passenger Car
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms