Navigation Menu New

Access My Account, Order History, Lists and more here.

60FV10 3PACH12000 UNSPSC # 40101701

Window Air Conditioner w/Heat: 12,000 BtuH, 450 to 550 sq ft, 230V AC, 6-20P

  • Item # 60FV10
  • Mfr. Model # 3PACH12000
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Tap image to zoom.

Roll over image to zoom.

Window Air Conditioner w/Heat: 12,000 BtuH, 450 to 550 sq ft, 230V AC, 6-20P

  • Item # 60FV10
  • Mfr. Model # 3PACH12000
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Technical Specs

  • Item Window Air Conditioner w/Heat
  • Duty Rating Residential Grade
  • Average Coverage Area 450 to 550 sq ft
  • Operation Mode - HVAC Cooling/Heating
  • Cooling Capacity 12,000 BtuH
  • Heating Method Electric Heat
  • CEER Rating 10.9
  • Amps 20
  • Voltage 230 V AC
  • Control Type Electronic
  • NEMA Plug Configuration - HVAC 6-20P
  • Programming Capability 24-hr. On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity No Connectivity
  • Seacoast Corrosion Protection None
  • Color White
  • Fits Window Type Double Hung
  • Min. Window Height 16 1/2 in
  • Min. Window Width 27 in
  • For Use With Wall Sleeve
  • Height 16 1/4 in
  • Width 22 3/4 in
  • Depth 23 1/4 in
  • Series PAC
  • Key Features Programmable, Remote Control
  • Voltage - Plug Type 230V AC, 6-20P
  • Dimensions 16 1/4 in H x 22 3/4 in W

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Compliance and Restrictions

Back to Top