Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PERFECT AIRE Through-the-Wall Air Conditioner: 14,000 BtuH, 550 to 700 sq ft, 230V AC, LCDI 6-15P

Item 
216UV1
Mfr. Model 
3PATW14002

Product Details

Catalog Page
2867
Brand
PERFECT AIRE
Manufacturer Part Number
3PATW14002
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Cooling Capacity
14,000 BtuH
Heating Method
Cooling Only
CEER Rating
9.5
Voltage
230V AC
NEMA Plug Configuration - HVAC
LCDI, 6-15P
Control Type
Electronic
Programming Capability
24-hr. On/Off Timer
Remote Control Functions
Full Function
Smart Connectivity
No Connectivity
Seacoast Corrosion Protection
None
Fits Wall Sleeve - H x W x D
15-1/4 in x 25-1/2 in x 17-1/2 in
UNSPSC
40101701
Country of Origin
China (subject to change)
Product Description

These through-the-wall air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times to manage energy usage.