Navigation Menu New

Access My Account, Order History, Lists and more here.

216UU7 4PATW8000 UNSPSC # 40101701

Through-the-Wall Air Conditioner: 8,000 BtuH, 400 to 450 sq ft, 115V AC, LCDI 5-15P

  • Item # 216UU7
  • Mfr. Model # 4PATW8000
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These through-the-wall air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times to manage energy usage.

Tap image to zoom.

Roll over image to zoom.

Through-the-Wall Air Conditioner: 8,000 BtuH, 400 to 450 sq ft, 115V AC, LCDI 5-15P

  • Item # 216UU7
  • Mfr. Model # 4PATW8000
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These through-the-wall air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times to manage energy usage.

Technical Specs

  • Item Through-the-Wall Air Conditioner
  • Duty Rating Residential Grade
  • Average Coverage Area 400 to 450 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 8,000 BtuH
  • Heating Method Cooling Only
  • CEER Rating 9.5
  • Voltage 115V AC
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Control Type Electronic
  • Programming Capability 24-hr. On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity No Connectivity
  • Seacoast Corrosion Protection None
  • Fits Wall Sleeve - H x W x D 15 1/4 in x 25 1/2 in x 17 1/2 in
  • Key Features Programmable, Remote Control
  • Voltage - Plug Type 115V AC, LCDI 5-15P

These through-the-wall air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times to manage energy usage.

Compliance and Restrictions

  • Hazardous Material - General
  • EnergyGuide Label Available
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top