Skip Content

DV
PENTEL

Stick Medium-Point 24/7™ Roller Ball Pen, 0.7mm, Blue

  • Item # 35Y069
  • My Part #
  • Mfr. Model # PENBLD97C
  • Catalog Page # N/A
  • UNSPSC # 60121524
Gel Pen,Stick,Med.Blue,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 24/7(TM) Roller Ball Pen
  • Pen Type Stick
  • Point Size 0.7mm
  • Point Type Medium
  • Ink Color Blue
  • Barrel Material Plastic
  • Barrel Color Red/Silver
  • Pen Grip None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.