Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PENTEL

0.7mm Twist-Erase® EXPRESS Mechanical Pencil, Assorted, 2 PK

  • Item # 35Y511
  • My Part #
  • Mfr. Model # PENQE417LEBP2
  • Catalog Page # N/A
  • UNSPSC # 44121705
0.7mm Twist-Erase® EXPRESS Mechanical Pencil, Assorted, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pencil Type Mechanical
  • Item Twist-Erase(R) EXPRESS Mechanical Pencil
  • Point Size 0.7mm
  • Material Plastic
  • Barrel Color Assorted
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.