Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PENTEK

20 Micron Rating Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 10.00 gpm

  • Item # 4PCC6
  • Mfr. Model # 255483-75
  • Catalog Page # 2761
  • UNSPSC # 40161502
20 Micron Rating Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 10.00 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pleated Filter Cartridges

• Double open end (DOE)
Pleated design increases surface area for better dirt-holding capacity and longer filter life.
Cellulose Polyester
Resin-impregnated cellulose/polyester fiber blend provides higher wet strength than regular cellulose cartridges. Offer high flow rates and dirt-holding capability, while maintaining extremely low pressure drops.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Micron Rating 20
  • Height 9-3/4"
  • Filter Diameter 2-7/8"
  • Filter Cartridge Media Cellulose, Polyester
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 125 Degrees F
  • Filter Reduces Sediment
  • Application Drinking Water
  • Inside Dia. 1"
  • For Use With 10" Housings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.