Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PENTEK

Pleated Filter Cartridge, 30 Microns, Polyester Filter Media, 10 gpm Flow Rate

  • Item# 4BB20
  • Mfr. Model# 155416-75
  • Catalog Page# 2761
  • UNSPSC# 40161502
Pleated Filter Cartridge, 30 Microns, Polyester Filter Media, 10 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pleated design increases surface area for better dirt-holding capacity and longer filter life.
• Double open end (DOE)
• Bacteria- and chemical-resistant

View More

Technical Specs

  • Item Pleated Filter Cartridge
  • Microns 30
  • Filter Media Polyester
  • Height 20"
  • Outside Dia. 2-5/8"
  • Flow Rate 10 gpm
  • Max. Temp. 125 Degrees F
  • Reduces Sediment
  • Application Drinking Water
  • Inside Dia. 3/4"
  • For Use With 20" Housings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.