Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PENTAIR/PENTEK

Multi Cartridge Filter Housing, 304 Stainless Steel, 2" NPT

  • Item # 1EDD9
  • My Part #
  • Mfr. Model # BC113092NA4D15
  • Catalog Page # N/A
  • UNSPSC # 40161502
Multi Cartridge Filter Housing, 304 Stainless Steel, 2" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Housing
  • Type Multi Cartridge
  • Size 2" NPT
  • Inputs/Outputs 2" NPT
  • Height (In.) 46-1/2
  • Width (In.) 14-1/2
  • Dia. (In.) 14-1/2
  • Length (In.) 30
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250
  • Housing Material 304 Stainless Steel
  • Head Material 304 Stainless Steel
  • Cartridges Required 9
  • For Use With 2-3/4 x 20" Cartridges
  • Includes Cap, Housing, Snap Band And Adjustable Legs
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products