Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PENTEK

2" (F)NPT 316 Stainless Steel Bag Filter Housing, Bottom Outlet, 220 gpm

  • Item# 1EDJ2
  • Mfr. Model# BL88302NA615-75
  • Catalog Page# 3374
  • UNSPSC# 40161502
2" (F)NPT 316 Stainless Steel Bag Filter Housing, Bottom Outlet, 220 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel housing with quick-swing strap band closure is well-suited for demanding high-flow and high-capacity industrial and commercial applications. Adjustable band clamp legs can be bolted down. Housing is epoxy-coated.

View More

Technical Specs

  • Item Bag Filter Housing
  • Series BL88
  • Filter Bag Size 2
  • Housing Material 316 Stainless Steel
  • Outlet Bottom
  • Height 37"
  • Housing Dia. 7-1/4"
  • Connection 2" (F)NPT
  • Seal Material Buna-N
  • Basket Material 316 Stainless Steel
  • Max. Pressure 150 psi
  • Flow Rate 220 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Strap Band Closure
  • Includes Adjustable Tripod Leg Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms