Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PENTEK

1-1/2" (F)NPT Carbon Steel Bag Filter Housing, Bottom Outlet, 25 gpm

  • Item# 1EDH6
  • Mfr. Model# 903-BL4461.5
  • Catalog Page# 3374
  • UNSPSC# 40161502
1-1/2" (F)NPT Carbon Steel Bag Filter Housing, Bottom Outlet, 25 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel housing with quick-swing strap band closure is well-suited for demanding high-flow and high-capacity industrial and commercial applications. Adjustable band clamp legs can be bolted down. Housing is epoxy-lined inside and black epoxy-coated outside.

View More

Technical Specs

  • Item Bag Filter Housing
  • Series BL44
  • Filter Bag Size 3
  • Housing Material Carbon Steel
  • Outlet Bottom
  • Height 17"
  • Housing Dia. 4-1/2"
  • Connection 1-1/2" (F)NPT
  • Seal Material Buna-N
  • Basket Material 316 Stainless Steel
  • Max. Pressure 150 psi
  • Flow Rate 25 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Strap Band Closure
  • Includes Adjustable Tripod Leg Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms