Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PENTEK

Multi Cartridge Filter Housing, 304 Stainless Steel, 2" NPT

  • Item# 1EDG8
  • Mfr. Model# BC93072NA4D15-75
  • Catalog Page# N/A
  • UNSPSC# 40161502
Multi Cartridge Filter Housing, 304 Stainless Steel, 2" NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Filter Housing
  • Type Multi Cartridge
  • Size 2" NPT
  • Height (In.) 46-1/2
  • Width (In.) 12-1/4
  • Dia. (In.) 12-1/4
  • Length (In.) 30
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250
  • Housing Material 304 Stainless Steel
  • Head Material 304 Stainless Steel
  • Cartridges Required 7
  • For Use With 2-3/4 x 20" Cartridges
  • Includes Cap, Housing, Snap Band And Adjustable Legs
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms