Skip Content

DV
PENTEK

Filter Bag Magnet, Size 4

  • Item # 1ECZ2
  • My Part #
  • Mfr. Model # MG-4-E
  • Catalog Page # N/A
  • UNSPSC # 40161502
Filter Bag Magnet, Size 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Bag Magnets

Product Details

Removes ferrous particles from liquid flow to help increase filter bag life.

View More

Technical Specs

  • Item Filter Bag Magnet
  • Filter Bag Size 4
  • Fits #4 Bag Housings
  • Width 4"
  • Housing Dia. 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.