DV
PENTAIR/PENTEK

Felt Filter Bag, Nomex Material, 50 gpm Max. Flow, 25 Microns

  • Item # 4PAY9
  • My Part #
  • Mfr. Model # HT25K1SS
  • Catalog Page # N/A
  • UNSPSC # 40161508
Felt Filter Bag, Nomex Material, 50 gpm Max. Flow, 25 Microns close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Bags

Technical Specs

  • Item Filter Bag
  • Basic Material Felt
  • Material Nomex
  • Max. Flow 50 gpm
  • Microns 25
  • Filter Size 1
  • Height 16"
  • Diameter 7"
  • Max. Temp. 450 Degrees F
  • Finish Glazed
  • Ring Material Stainless Steel
  • Seam Type Sewn
  • Collar Type Ring
  • Area 2 ft.
  • Reduces Solids and Sediment
  • Application High Temperature
  • For Use With Size 1 Bag Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.