Skip Content

NC
PENTEK

Felt Filter Bag, Polypropylene Material, 25 gpm Max. Flow, 100 Microns

  • Item # 4BU30
  • My Part #
  • Mfr. Model # 255167-75
  • Catalog Page # 2763
  • UNSPSC # 40161508
Filter Bag,Felt,PP,20 gpm,100m,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.50 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multiple-layer bag has a composite construction of microfiber, felt, and spun-bonded materials to hold 3 to 4 times more dirt than standard bags. Initial pressure drop: 0.8 psi or less for max. rated flow at 68°F. All-sewn construction. For use with oxidizing agents, organic solvents, petroleum and vegetable oils, and organic and mineral acids. FDA compliant for food grade materials.

View More

Technical Specs

  • Item Filter Bag
  • Basic Material Felt
  • Material Polypropylene
  • Max. Flow 25 gpm
  • Microns 100
  • Filter Size 4
  • Height 14"
  • Diameter 4-7/64"
  • Max. Temp. 200 Degrees F
  • Finish Glazed
  • Ring Material Stainless Steel
  • Seam Type Sewn
  • Collar Type Ring
  • Area 1 ft.
  • Reduces Solids and Sediment
  • Application High Efficiency
  • For Use With Size 4 Bag Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.