Skip Content

ST
PENTEK

Carbon Filter Cartridge, 10 Microns, Carbon Block Filter Media, 1 gpm Flow Rate

  • Item# 6RKE6
  • Mfr. Model# C232X10TA-75
  • Catalog Page# 3372
  • UNSPSC# 40161502
Carbon Filter Cartridge, 10 Microns, Carbon Block Filter Media, 1 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.31 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double open end (DOE) configuration and fits most manufacturers’ housings.

View More

Technical Specs

  • Item Carbon Filter Cartridge
  • Microns 10
  • Filter Media Carbon Block
  • Height 9-3/4"
  • Outside Dia. 2-5/8"
  • Flow Rate 1 gpm
  • Max. Temp. 180 Degrees F
  • Max. Pressure 15 psi
  • Reduces Cyst, Chlorine Taste and Odor
  • Application Drinking Water
  • Inside Dia. 1"
  • Service Life 2000 gal.
  • Series CFB
  • For Use With 10" Housings
  • Standards NSF 42
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.