Skip Content

ST
PENTAIR/PENTEK

0.5 Micron Rating Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 0.60 gpm

  • Item # 1ECZ5
  • My Part #
  • Mfr. Model # 155403-75
  • Catalog Page # 2701
  • UNSPSC # 40161502
0.5 Micron Rating Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 0.60 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Under-sink design with lead-reduction media to reduce VOCs, extra-fine sediment, bad taste and odor, and chlorine taste and odor.

• Double open end (DOE)
• Fit most manufacturers’ housings

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Micron Rating 0.5
  • Height 9-3/4"
  • Filter Diameter 2-7/8"
  • Filter Cartridge Media Carbon
  • Filter Flow Rate 0.60 gpm
  • Max. Temp. 165 Degrees F
  • Filter Reduces Chlorine Taste,Odor,Sediment
  • Max. Pressure 125 psi
  • Application Drinking Water
  • Inside Dia. 3/4"
  • Service Life 20,000 gal.
  • Series CBR2
  • For Use With 10" Housings
  • Standards NSF 42
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.