Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PENTEK

3" (F)NPT 304 Stainless Steel Bag Filter Housing, Bottom Outlet, 200 gpm

  • Item# 4BB37
  • Mfr. Model# 156123-75
  • Catalog Page# 3374
  • UNSPSC# 40161525
3" (F)NPT 304 Stainless Steel Bag Filter Housing, Bottom Outlet, 200 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,652.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 93.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a standard O-ring Viton® seal between the basket and housing to assure a positive seal and prevent bypass, while removing dirt, pipe scale, and other contaminants from process liquids.

View More

Technical Specs

  • Item Bag Filter Housing
  • Series GP
  • Filter Bag Size 2
  • Housing Material 304 Stainless Steel
  • Outlet Bottom
  • Height 22"
  • Housing Dia. 8-5/8"
  • Connection 3" (F)NPT
  • Seal Material Viton
  • Basket Material Stainless Steel
  • Max. Pressure 150 psi
  • Flow Rate 200 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Speed Bar Closure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.