Skip Content

WV
PENTEK

304 Stainless Steel Strainer Basket, Mesh Size 100, For Use With: #3 Bag Housing

  • Item # 1ECW8
  • My Part #
  • Mfr. Model # BT-3-ML-O-100-75
  • Catalog Page # N/A
  • UNSPSC # 40161502
Strainer Basket,100 Mesh,Housing Sz 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Strainer Basket
  • Mesh Size 100
  • Material of Construction 304 Stainless Steel
  • For Use With #3 Bag Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.