Skip Content

WV
PENTEK

20 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-7/8" Height, 10.00 gpm

  • Item # 1NEP8
  • My Part #
  • Mfr. Model # SF20-9.8BC444DB-75
  • Catalog Page # N/A
  • UNSPSC # 40161502
Stainless Steel Cartridge,10 gpm,20 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These filter cartridges are designed for high-temperature liquid filtration. They help to remove solids and sediment.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 20
  • Height 9-7/8"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Stainless Steel
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 300 Degrees F
  • Filter Reduces Sediment
  • Max. Pressure 60 psi
  • Application High Temperature Liquids
  • Inside Dia. 1"
  • For Use With 10" Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.