Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PENTEK

2" (F)NPT Carbon Steel Bag Filter Housing, Side/Bottom Outlet, 220 gpm

  • Item # 1YBN7
  • My Part #
  • Mfr. Model # M88302NABC10-75
  • Catalog Page # N/A
  • UNSPSC # 40161502
2" (F)NPT Carbon Steel Bag Filter Housing, Side/Bottom Outlet, 220 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bag Filter Housings

Product Details

Features a standard O-ring VitonĀ® seal between the basket and housing to assure a positive seal and prevent bypass, while removing dirt, pipe scale, and other contaminants from process liquids. Carbon steel housing has a 2-part epoxy paint finish.

View More

Technical Specs

  • Item Bag Filter Housing
  • Series M88
  • Filter Bag Size 12
  • Housing Material Carbon Steel
  • Outlet Side/Bottom
  • Height 22"
  • Housing Dia. 10-1/2"
  • Connection 2" (F)NPT
  • Seal Material Buna-N
  • Basket Material 304 Stainless Steel
  • Max. Pressure 100 psi
  • Flow Rate 220 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Eyebolt Closure
  • Includes Adjustable Tripod Leg Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms