Skip Content

ST
PENTEK

1" NPT Polypropylene Water Filter System, 10 gpm, 100 psi

  • Item # 1ECR2
  • My Part #
  • Mfr. Model # 150518-75
  • Catalog Page # 2758
  • UNSPSC # 40161502
Filter System,1 In NPT,10 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.8 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Filter Cartridge Housing Systems

• Include 1 cartridge
Systems help to deliver high filtration efficiency and sediment capacity, while helping to protect against pressure surges and water hammer. Suitable for drinking and cooking water and all food applications.
Note: Cartridges should be replaced every 3 to 4 months, or when a noticeable drop in pressure occurs.

View More

Technical Specs

  • Item Water Filter System
  • Microns 25
  • Flow Rate 10 gpm
  • Max. Pressure 100 psi
  • Pressure Drop 4 psi
  • Service Life 35,000 gal.
  • With Gauge/Without Gauge Without Gauge
  • Overall Height 13-1/8"
  • Overall Width 7-1/4"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required 4-1/2" x 9-3/4" Cartridges
  • Connection 1" NPT
  • Color Blue and Black
  • Reduces Sediment, Chlorine Taste and Odor
  • Head Material Polypropylene
  • Housing Material Polypropylene
  • Standards NSF 42
  • Includes Cap, Sump, O-Ring and RFC-BB Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.