Skip Content

ST
PENTEK

0.75 gpm Point of Use Inline Water Filter, 1/4" FPT Fitting Connection Type, 20 Micron Rating

  • Item # 4PAX2
  • My Part #
  • Mfr. Model # 155083-75
  • Catalog Page # 2698
  • UNSPSC # 40161516
Inline Filter,POU,10x2In,1/4In FPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal choice for post-RO, under-sink, icemaker, and food service applications.

View More

Technical Specs

  • Item Inline Water Filter
  • Application Point of Use
  • Height 10"
  • Filter Diameter 2"
  • Fitting Connection Type FPT
  • Max. Pressure 125 psi
  • Filter Flow Rate 0.75 gpm
  • Micron Rating 20
  • Filter Reduces Chlorine,Odor,Taste
  • Pipe Size - Filter 1/4"
  • Filter Media Phosphate
  • Max. Temp. 100 Degrees F
  • Service Life 1700 gal.
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.