Skip Content
NC
PENTAIR/PENTEK

Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 1.00 gpm

  • Item # 53DP69
  • Mfr. Model # 155109-75
  • Catalog Page # N/A
  • UNSPSC # 40161502
Filter Cartridge, 2-7/8" Diameter, 9-3/4" Height, 1.00 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $22.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to allow maximum contact between the water and carbon to help ensure optimal adsorption, this PENTAIR/PENTEK carbon filter cartridge features a post filter that helps reduce carbon fines and other suspended particles from the filtered water. Filter is designed so that water enters at one end and passes through the entire length of the carbon bed before exiting the other end, while an internal expansion pad helps minimize channeling or bypass.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Height 9-3/4"
  • Filter Diameter 2-7/8"
  • Filter Cartridge Media Carbon
  • Filter Flow Rate 1.00 gpm
  • Max. Temp. 125 Degrees F
  • Filter Reduces Odor, Taste
  • Application Drinking Water
  • Inside Dia. 1"
  • Service Life 5000 gal.
  • Series GAC
  • For Use With 10" Housings
  • Standards NSF 42
  • Compliance NSF 42
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.