Skip Content

NC
PENTAIR/PENTEK

70 Micron Rating Filter Cartridge, 4-1/2" Diameter, 9-3/4" Height, 2.00 gpm

  • Item # 53DT17
  • My Part #
  • Mfr. Model # 155141-75
  • Catalog Page # 2701
  • UNSPSC # 40161502
Carbon Filter Cartridge,2 gpm Flow Rate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.89 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an innovative design that reduces carbon fines in filtered water, this PENTAIR/PENTEK carbon filter cartridge is constructed with a 70-micron porous polyethylene outer shell and durable polypropylene end caps. Model has a bed of granular activated carbon (GAC) between the outer shell and the core. Filter is ideal for commercial, food service, industrial, and residential applications. Also suitable for use as polishing filters or pre-filters in applications requiring fine filtration and a high capacity.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Micron Rating 70
  • Height 9-3/4"
  • Filter Diameter 4-1/2"
  • Filter Cartridge Media Carbon, Polypropylene
  • Filter Flow Rate 2.00 gpm
  • Max. Temp. 125 Degrees F
  • Filter Reduces Chlorine Taste,Odor,Sediment
  • Application Drinking Water, High Flow Applications
  • Inside Dia. 1"
  • Service Life 50,000 gal.
  • Series RFC
  • For Use With 10" Housings
  • Standards NSF 42
  • Compliance NSF 42
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.