DV
PENTAIR/EVERPURE

Replacement Filter Cartridge, Fits Brand: 3M Cuno, 5 Micron Rating

  • Item # 53GK33
  • My Part #
  • Mfr. Model # EV978112
  • Catalog Page # N/A
  • UNSPSC # 40161502
Replacement Filter Cartridge, Fits Brand: 3M Cuno, 5 Micron Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand 3M Cuno
  • For Use With 3M Cuno 8000 Series Heads
  • Micron Rating 5
  • Max. Pressure 125 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.