Skip Content

C3
PENTAIR/EVERPURE

0.50 gpm Replacement Filter Cartridge, Fits Brand: Everpure, 0.5 Micron Rating

  • Item # 53GK23
  • My Part #
  • Mfr. Model # EV961100
  • Catalog Page # N/A
  • UNSPSC # 40161502
Replacement Filter Cartridge,0.5 Microns close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for hot cup vending, this PENTAIR/EVERPURE replacement filter cartridge helps provide fresh, clear ingredient water for better tasting hot beverages. The easy-to-replace cartridge has internal filter parts that are not exposed to contamination or handling. Model has a proportioned scale inhibitor feed that helps prevent lime scale from forming in equipment. Filter does not remove fluoride.

View More

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand Everpure
  • For Use With Everpure Systems
  • Micron Rating 0.5
  • Filter Flow Rate 0.50 gpm
  • Application Coffee and Tea
  • Filter Reduces Chlorine,Cyst,Odor,Sediment,Taste
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 14-1/2"
  • Filter Diameter 3-1/4"
  • Service Life 3000 gal.
  • Standards NSF 42 and 53
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.