Skip Content

NC
PENTAIR/PENTEK

2" NPT 316L Stainless Steel Bag Filter Housing, Bottom Outlet, 200 gpm

  • Item # 38FH46
  • My Part #
  • Mfr. Model # ES22NA6L10-75
  • Catalog Page # 2702
  • UNSPSC # 40161508
Bag Housing,41-3/10 In.,2 In NPT,200 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,848.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for high flow/high capacity use, this PENTAIR bag filter housing features a standard O-ring seal to help prevent bypass while removing dirt, pipe scale and other contaminants from your process liquids. Ideal for commercial and industrial applications, and includes a strainer basket and adjustable legs which can be bolted down. Polished finish.

View More

Technical Specs

  • Item Bag Filter Housing
  • Filter Bag Size 2
  • Housing Material 316L Stainless Steel
  • Outlet Bottom
  • Height 41-19/64"
  • Housing Dia. 8-5/8"
  • Connection 2" NPT
  • Seal Material EPDM
  • Basket Material 316L Stainless Steel
  • Max. Pressure 125 psi
  • Flow Rate 200 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Band Clamp
  • Includes Adjustable Legs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.