TP
PENNZOIL

Motor Oil-Ultra Euro,55 gal.,5W-40

  • Item # 33GR22
  • My Part #
  • Mfr. Model # 550040837
  • Catalog Page # 895
  • UNSPSC # 15121501
Motor Oil-Ultra Euro,55 gal.,5W-40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,704.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully synthetic Pennzoil® Ultra Platinum™ motor oil with PurePlus® technology is engineered to keep pistons up to 25% cleaner than competitive brands, reducing wear caused by friction, to help maintain engine horsepower and provide better fuel economy than with a dirty engine. PurePlus Technology converts natural gas into a 99.5% pure base oil and combines it with high-performance additives for complete, uncompromising engine protection.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-40
  • ISO Viscosity Grade Not Specified
  • Series Ultra Platinum(TM) European Engine
  • Color Amber/Brown
  • Pour Point -38 Degrees F
  • Flash Point 420 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.858
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 87
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.